This product requires certification to purchase.

Electronic Touch (Less Cassette) Soap Dispenser in Black

You last purchased this on
 
Scott®

Electronic Touch (Less Cassette) Soap Dispenser in Black

Brand image
You last purchased this on
 
Scott®

Electronic Touch (Less Cassette) Soap Dispenser in Black

  • Fast #
  • Part #K32504
  • Item #4869351
  • Manufacturer Part #32504
3.3 out of 5 Customer Rating

X Points
$2.79
Call for Pricing
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Automatically dispenses a single-shot hand wash volume of soap or sanitizer when user places hand beneath the dispenser
  • Touchless system helps reduce the spread of dirt and germs
  • Uses a 1.2 L recyclable refill
  • Incorporates low-battery and low-product lights for easier maintenance
  • Choice of key-activated spring lock or push button operation
  • Operates on 3 D size alkaline batteries
  • Dispenses 60,000 hand washes
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
4 in
Dispenser Type:
Automatic
Height:
11-7/10 in
Installation Type:
Wall Mount
Material:
Plastic
Power Source:
Battery
Width:
7-3/10 in



Customers Also Bought
1–6 of 18 items
Part #K09604
Item #4442205
3.8 out of 5 Customer Rating
Requires Certification
Part #NFGF51700BL00
Item #3442005
3.5 out of 5 Customer Rating
Requires Certification
Part #K09905
Item #2169729
3.3 out of 5 Customer Rating
Requires Certification
Part #K01807
Item #5051859
4 out of 5 Customer Rating
Requires Certification
Part #G47510
Item #7179707
5 out of 5 Customer Rating
Requires Certification
Part #G725504
Item #7104463
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KC92145
Item #7459617
3.6 out of 5 Customer Rating
Requires Certification
Part #K92144
Item #6239175
4 out of 5 Customer Rating
Requires Certification
Part #K47604
Item #7310118
3.8 out of 5 Customer Rating
Requires Certification
Part #K35370
Item #7107958
4.4 out of 5 Customer Rating
Requires Certification
Part #K09606
Item #5051840
5 out of 5 Customer Rating
Requires Certification
Part #K09602
Item #5051838
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing