This product requires certification to purchase.

Single Robe Hook in Chrome

You last purchased this on
 
Signature Hardware

Adelaide Single Robe Hook in Chrome

Brand image
You last purchased this on
 
Signature Hardware

Adelaide Single Robe Hook in Chrome

  • Fast #
  • Part #SH413121
  • Item #7698712
  • Manufacturer Part #413121
4.7 out of 5 Customer Rating
Single Robe Hook

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Decorative base plates measure 2-3/4" in diameter.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Adelaide
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-3/4 in
Height:
3-1/2 in
Installation Type:
Wall Mount
Length:
2-3/4 in
Material:
Brass, Porcelain
Mount Type:
Wall
Number of Hooks:
1



Customers Also Bought
1–6 of 18 items
Part #D69535PC
Item #2235552
3.1 out of 5 Customer Rating
Requires Certification
Part #AX42801000
Item #7069518
3.3 out of 5 Customer Rating
Requires Certification
Part #K35933-BL
Item #10361219
5 out of 5 Customer Rating
Requires Certification
Part #RU6122PN
Item #5147829
3.3 out of 5 Customer Rating
Requires Certification
Part #G3005PC
Item #2498762
5 out of 5 Customer Rating
Requires Certification
Part #MYB8403BL
Item #7911765
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHGFRHBG
Item #9345379
4.7 out of 5 Customer Rating
Requires Certification
Part #SHVLRHMB
Item #9345433
4.8 out of 5 Customer Rating
Requires Certification
Part #SHLZRHZBN
Item #9059901
4 out of 5 Customer Rating
Requires Certification
Part #SH446472
Item #8026041
3.8 out of 5 Customer Rating
Requires Certification
Part #SHPRRHZBN
Item #4467808
4.4 out of 5 Customer Rating
Requires Certification
Part #SHPRRHMB
Item #9345387
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing