This product requires certification to purchase.

Wall Mount Pot Filler in Polished Nickel

You last purchased this on
 
Signature Hardware

Augusta Wall Mount Pot Filler in Polished Nickel

Brand image
You last purchased this on
 
Signature Hardware

Augusta Wall Mount Pot Filler in Polished Nickel

  • Fast #
  • Part #SH267713
  • Item #7639427
  • Manufacturer Part #267713
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made of solid brass.
  • Overall reach: 22-1/2".
  • Measures 14-1/2" across when folded against the wall.
  • Weight: 10 lbs.
  • Double-jointed swing spout.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Augusta
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
11-1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Spout Height:
4 in
Spout Reach:
22-1/8 in
Spout Type:
Swivel



Customers Also Bought
1–6 of 18 items
Part #RU4043SEG2
Item #7921586
5 out of 5 Customer Rating
Requires Certification
Part #PGT533TDBG
Item #9633500
5 out of 5 Customer Rating
Requires Certification
Part #ELR2219SC
Item #4219689
3.6 out of 5 Customer Rating
Requires Certification
Part #RWSG6327LGWH
Item #2893173
4 out of 5 Customer Rating
Requires Certification
Part #ELKWRB1418SS
Item #3021611
5 out of 5 Customer Rating
Requires Certification
Part #H40468001
Item #7785728
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHXRA107ZSS
Item #9808062
4 out of 5 Customer Rating
Requires Certification
Part #SHXCFN107AGBR
Item #9808071
4 out of 5 Customer Rating
Requires Certification
Part #SHXCGF107BG
Item #9832964
5 out of 5 Customer Rating
Requires Certification
Part #SHXCOC100ZSS
Item #9587342
5 out of 5 Customer Rating
Requires Certification
Part #SHXCOC100CP
Item #7503950
5 out of 5 Customer Rating
Requires Certification
Part #SHXCOC100MB
Item #9055500
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing