This product requires certification to purchase.

Heavy Duty Slow-Closing Elongated Toilet Seat in White

You last purchased this on
 
Signature Hardware

Heavy Duty Slow-Closing Elongated Toilet Seat in White

Brand image
You last purchased this on
 
Signature Hardware

Heavy Duty Slow-Closing Elongated Toilet Seat in White

  • Fast #
  • Part #SHTSHEC2000WH
  • Item #9523102
  • Manufacturer Part #B1130
4.9 out of 5 Customer Rating
Closed Front Toilet

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty toilet seat.
  • Seat features soft-close mechanism.
  • Easy clean cleaning.
  • Slide-off hinge for easy cleaning
  • Conforms to ANSI Z124.5
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-1/2 in
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
Length:
18-1/8 in
Material:
Plastic
NSF Certified:
No
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Seat Features:
Slow-Close
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Width:
14-1/2 in



Customers Also Bought
1–6 of 18 items
Part #SHBN200WH
Item #9708259
4.7 out of 5 Customer Rating
Requires Certification
Part #SHBN240WH
Item #9708261
4 out of 5 Customer Rating
Requires Certification
Part #SHTSEC2000WH
Item #7654268
5 out of 5 Customer Rating
Requires Certification
Part #A4189D104020
Item #5146239
3.7 out of 5 Customer Rating
Requires Certification
Part #K4303-0
Item #2395958
5 out of 5 Customer Rating
Requires Certification
Part #SHTSSC200WH
Item #7919691
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHBDS300WH
Item #8928845
5 out of 5 Customer Rating
Requires Certification
Part #SHTSML200WH
Item #7919704
4.4 out of 5 Customer Rating
Requires Certification
Part #SHTSEC2000WH
Item #7654268
5 out of 5 Customer Rating
Requires Certification
Part #SHTSEZ200WH
Item #7919724
3.6 out of 5 Customer Rating
Requires Certification
Part #SHBDS200AWH
Item #8326127
5 out of 5 Customer Rating
Requires Certification
Part #SHTSEZ100WH
Item #7919654
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing