This product requires certification to purchase.

4 in. PVC DWV Street Adjustable Metal Ring Closet Flange

You last purchased this on
 

4 in. PVC DWV Street Adjustable Metal Ring Closet Flange

You last purchased this on
 

4 in. PVC DWV Street Adjustable Metal Ring Closet Flange

  • Fast #
  • Part #PDWVASCFPP
  • Item #20960
  • Manufacturer Part #PVC 00812 0800
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
DWV
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connections:
Spigot x Spigot
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Flange Type:
Closet
Material:
Plastic
Material Type:
PVC DWV, PVC, DWV
Maximum Temperature:
140
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
Width:
7 in



Customers Also Bought
1–6 of 18 items
Part #S889GPOM
Item #4417514
5 out of 5 Customer Rating
Requires Certification
Part #PFDAC7W
Item #3671859
3.6 out of 5 Customer Rating
Requires Certification
Part #PFC51P
Item #337175
5 out of 5 Customer Rating
Requires Certification
Part #PFX146342
Item #3866355
3.3 out of 5 Customer Rating
Requires Certification
Part #PDWVCFAMRPP
Item #1686
3.4 out of 5 Customer Rating
Requires Certification
Part #JC50305
Item #3706304
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ADWVOCFARPM
Item #312194
5 out of 5 Customer Rating
Requires Certification
Part #PFCFQCPP
Item #7000246
4.6 out of 5 Customer Rating
Requires Certification
Part #PDWVSCFPM
Item #35133
3.6 out of 5 Customer Rating
Requires Certification
Part #JC57134
Item #2304167
5 out of 5 Customer Rating
Requires Certification
Part #JC50306
Item #3685499
5 out of 5 Customer Rating
Requires Certification
Part #PFPSUFK
Item #4069918
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing