This product requires certification to purchase.

0.5 gpf A1043A Diaphragm Repair Kit for Urinal in Green/Black

You last purchased this on
 
Sloan

0.5 gpf A1043A Diaphragm Repair Kit for Urinal in Green/Black

Brand image
You last purchased this on
 
Sloan

0.5 gpf A1043A Diaphragm Repair Kit for Urinal in Green/Black

  • Fast #
  • Part #S3301504
  • Item #1639342
  • Manufacturer Part #3301504
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Green/Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Urinal .5 gpf Diaphragm
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Brand Model Compatibility:
Royal® 110, 111, 115, 180 and 186
Color Finish Category:
Greens
Color Finish Name:
Green/Black
Flow Rate:
0.5 gpf
Product Type:
Diaphragm Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No


Customers Also Bought
1–6 of 18 items
Part #S3301506
Item #2037247
4.2 out of 5 Customer Rating
Requires Certification
Part #S0305329
Item #1660661
5 out of 5 Customer Rating
Requires Certification
Part #S0301168
Item #3278
5 out of 5 Customer Rating
Requires Certification
Part #S0367103
Item #8069734
4.4 out of 5 Customer Rating
Requires Certification
Part #T01239525NS
Item #7616161
4.5 out of 5 Customer Rating
Requires Certification
Part #T00271140NS
Item #7616173
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S5301188
Item #40402
4.1 out of 5 Customer Rating
Requires Certification
Part #S3317004
Item #689023
4.7 out of 5 Customer Rating
Requires Certification
Part #S0308803
Item #42301
4.1 out of 5 Customer Rating
Requires Certification
Part #S3301502
Item #1438789
4.7 out of 5 Customer Rating
Requires Certification
Part #S3301074
Item #854334
3.6 out of 5 Customer Rating
Requires Certification
Part #S3323182N
Item #7371142
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing