This product requires certification to purchase.

Transformer in Black for Optima® ETF-80 and ETF-880

You last purchased this on
 
Sloan

Transformer in Black for Optima® ETF-80 and ETF-880

Brand image
You last purchased this on
 
Sloan

Transformer in Black for Optima® ETF-80 and ETF-880

  • Fast #
  • Part #S0365534PK
  • Item #538207
  • Manufacturer Part #0365534PK
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The ETF-233 Transformer is a powerful and reliable plug-in transformer that delivers 35 VA of power at 120V. With its compact and durable design, this transformer is perfect for use in a variety of Sloan faucets.
  • Featuring a standard plug-in design, the ETF233 Transformer is easy to install and use. Simply plug the ETF223 Transformer into a standard wall outlet and connect your device to the output terminals.
  • The transformer is also designed with built-in thermal protection ensuring safe and reliable operation in a range of bathroom environments.
  • The ETF23 Transformer's reliable performance and durable construction makes it an essential accessory for your faucet installation.
  • 120V/35VA Plug-In Transformer compatible with the Optima ETF-880 and ETF-80 style faucets
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Color Finish Category:
Blacks
Color Finish Name:
Black
Faucet Part Type:
Transformer
Fits Brand:
Sloan Valve
Fits Model:
Optima® ETF-80, ETF-880
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #PFWRWHWB
Item #3519952
4.1 out of 5 Customer Rating
Requires Certification
Part #S0305849PK
Item #861626
5 out of 5 Customer Rating
Requires Certification
Part #S0345125
Item #3612372
3.1 out of 5 Customer Rating
Requires Certification
Part #S0335037
Item #3612064
4.9 out of 5 Customer Rating
Requires Certification
Part #S0365752
Item #3769575
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S3324117
Item #4413831
3.1 out of 5 Customer Rating
Requires Certification
Part #S0345370PK
Item #538202
5 out of 5 Customer Rating
Requires Certification
Part #S3365000
Item #1119359
5 out of 5 Customer Rating
Requires Certification
Part #S0367103
Item #8069734
4.4 out of 5 Customer Rating
Requires Certification
Part #S3362022
Item #3815435
5 out of 5 Customer Rating
Requires Certification
Part #S0345125
Item #3612372
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing