This product requires certification to purchase.

Compression Repair Kit in Brass

You last purchased this on
 
Sloan

Compression Repair Kit in Brass

Brand image
You last purchased this on
 
Sloan

Compression Repair Kit in Brass

  • Fast #
  • Part #S0365758
  • Item #3769580
  • Manufacturer Part #0365758
5 out of 5 Customer Rating

X Points
Color Finish Name: Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Description: 6 VDC Solenoid Valve Assembly
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
Compression
End Connections:
Compression
Faucet Part Type:
Repair Kit
Fits Brand:
Sloan Valve
Fits Model:
EBF-500, EBF-615, EBF-650, EBF-750
Flow Rate:
2.2 gpm
Height:
2-3/4 in
Length:
5-3/4 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
5-1/2 in



Customers Also Bought
1–6 of 18 items
Part #ZRK700050
Item #3036618
3.4 out of 5 Customer Rating
Requires Certification
Part #DRP50587N
Item #7371195
4 out of 5 Customer Rating
Requires Certification
Part #A775P400002
Item #7233595
4.1 out of 5 Customer Rating
Requires Certification
Part #S5301236
Item #23589
3.8 out of 5 Customer Rating
Requires Certification
Part #C1017ABCP
Item #3715306
4.2 out of 5 Customer Rating
Requires Certification
Part #S0365400
Item #3863015
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S3324117
Item #4413831
3.1 out of 5 Customer Rating
Requires Certification
Part #S0345370PK
Item #538202
5 out of 5 Customer Rating
Requires Certification
Part #S3365000
Item #1119359
5 out of 5 Customer Rating
Requires Certification
Part #S0367103
Item #8069734
4.4 out of 5 Customer Rating
Requires Certification
Part #S3362022
Item #3815435
5 out of 5 Customer Rating
Requires Certification
Part #S0345125
Item #3612372
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing