1/2 in. Steam Trap
BT6 1/2 in. Steam Trap
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-276 Grade 87
- Collection:
- BT6
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Material:
- Stainless Steel
- Valve Body Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in