This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

You last purchased this on
 
Symmons Industries

Dia® Single Function Showerhead in Polished Chrome

Brand image
You last purchased this on
 
Symmons Industries

Dia® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM352SH
  • Item #4503026
  • Manufacturer Part #352SH
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easy to Install
  • Limited lifetime residential warranty
  • Five year commercial warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Dia®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3 in
IAPMO Listed:
Yes
Length:
4-1/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
No
Width:
3 in



Customers Also Bought
1–6 of 18 items
Part #SYM10262SH520
Item #9530837
5 out of 5 Customer Rating
Requires Certification
Part #SHEL441008PN
Item #10351938
3.5 out of 5 Customer Rating
Requires Certification
Part #D58620PR25PK
Item #9878211
3.3 out of 5 Customer Rating
Requires Certification
Part #H04958670
Item #9301735
4.5 out of 5 Customer Rating
Requires Certification
Part #OBPF6F38010MB
Item #8949643
5 out of 5 Customer Rating
Requires Certification
Part #SHVL8020GMB
Item #9345418
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SYM10262SH520
Item #9530837
5 out of 5 Customer Rating
Requires Certification
Part #S3500-CYL-B-MB-TRM
Item #7910891
5 out of 5 Customer Rating
Requires Certification
Part #SYMSLW3512PP
Item #10135869
3.8 out of 5 Customer Rating
Requires Certification
Part #SS-3502-CYL-B-TRM
Item #4502937
3.7 out of 5 Customer Rating
Requires Certification
Part #SYM353GB-24
Item #7543447
4.1 out of 5 Customer Rating
Requires Certification
Part #SYM35AC4BUNDLE
Item #8123953
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing