This product requires certification to purchase.

18 in. Towel Holder in Brushed Bronze

You last purchased this on
 
Symmons Industries

Dia® 18 in. Towel Holder in Brushed Bronze

Brand image
You last purchased this on
 
Symmons Industries

Dia® 18 in. Towel Holder in Brushed Bronze

  • Fast #
  • Part #SYM35AC3BUNDLEBBZ
  • Item #9530729
  • Manufacturer Part #35AC3BUNDLEBBZ
5 out of 5 Customer Rating
18 in. Towel Holder

X Points
Color Finish Name: Brushed Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Dia collection offers a contemporary design that fits any budget. The combination of the Dia Collections quality and sleek design makes it the Smart Choice for any contemporary bath.
  • Dia accessory set, 3 piece
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Dia®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Length:
3-57/250 in
Material:
Brass, Zinc, Stainless Steel, Plastic
Mount Type:
Wall
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Weight Capacity:
50 lb



Customers Also Bought
1–6 of 18 items
Part #SYM35AC4BUNDLEBBZ
Item #9530769
3.6 out of 5 Customer Rating
Requires Certification
Part #K24552-CP
Item #7874651
5 out of 5 Customer Rating
Requires Certification
Part #WWMESBRHPS
Item #7100205
3.2 out of 5 Customer Rating
Requires Certification
Part #MYB0486BG
Item #7729662
3.6 out of 5 Customer Rating
Requires Certification
Part #G40800001
Item #7008612
3.1 out of 5 Customer Rating
Requires Certification
Part #PBTBFE2Y
Item #4122132
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SYM35AC4BUNDLEBBZ
Item #9530769
3.6 out of 5 Customer Rating
Requires Certification
Part #SYM35AC3BUNDLE
Item #8123909
5 out of 5 Customer Rating
Requires Certification
Part #SYM353TP-MB
Item #7889892
3.8 out of 5 Customer Rating
Requires Certification
Part #SYM353TR
Item #4502796
4 out of 5 Customer Rating
Requires Certification
Part #SYM353RH
Item #4502732
5 out of 5 Customer Rating
Requires Certification
Part #SYM353TB-18-MB
Item #7911031
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing