This product requires certification to purchase.

1/4 x 6 in. Nitrogen Regulator 1 Piece

You last purchased this on
 
Victor®

1/4 x 6 in. Nitrogen Regulator 1 Piece

Brand image
You last purchased this on
 
Victor®

1/4 x 6 in. Nitrogen Regulator 1 Piece

  • Fast #
  • Part #TDP250800580
  • Item #5102043
  • Manufacturer Part #0386-0857
3.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Zinc aluminum housing cap
  • Delivery range(psig/kpa): 0-8000/0-5500
  • Designed for pressure testing HVAC and refrigeration lines
  • Gas service: nitrogen
  • Three year warranty
  • Easy to adjust color-coded knob
  • Flare fitting: 1/4"
  • Requires Certification

Documents


Specifications

Application:
Regulators
End Connection 1:
Flare
End Connections:
Flare
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Length:
6 in
Material:
Brass
Number of Pieces:
1 Piece
Pressure - Maximum:
800 psi
Product Type:
Regulator
Torch Type:
Nitrogen
UL Listed:
No
Weight:
3.86 lb



Customers Also Bought
1–6 of 18 items
Part #TX5B
Item #11284
4.7 out of 5 Customer Rating
Requires Certification
Part #TPL8ADLXB
Item #392535
3.6 out of 5 Customer Rating
Requires Certification
Part #T24503P
Item #798518
5 out of 5 Customer Rating
Requires Certification
Part #H1520FMPOP
Item #2399147
5 out of 5 Customer Rating
Requires Certification
Part #FATB1
Item #672657
3.2 out of 5 Customer Rating
Requires Certification
Part #JDV6EDC
Item #10269231
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 17 items
Part #TARB
Item #23497
4.6 out of 5 Customer Rating
Requires Certification
Part #TG15060540R
Item #7099589
5 out of 5 Customer Rating
Requires Certification
Part #TG15015200R
Item #7099588
4.3 out of 5 Customer Rating
Requires Certification
Part #TG150JAPT
Item #7190560
4.5 out of 5 Customer Rating
Requires Certification
Part #T24503P
Item #798518
5 out of 5 Customer Rating
Requires Certification
Part #T24502P
Item #225692
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing