This product requires certification to purchase.

9-9/10 in. Acetylene Gas Welding Outfit

You last purchased this on
 
Victor®

G150 Series 9-9/10 in. Acetylene Gas Welding Outfit

Brand image
You last purchased this on
 
Victor®

G150 Series 9-9/10 in. Acetylene Gas Welding Outfit

  • Fast #
  • Part #TG150JCPT
  • Item #7107402
  • Manufacturer Part #0384-0948
3.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • The G150 Portable Tote outfit is designed with a patented, molded, plastic carrying case.
  • Ergonomic handle
  • Patented balance design with small footprint
  • Built-in storage compartments
  • Includes G-150 regulators
  • 7 Year Warranty on the Regulator | 10 Year Warranty on the Torch Handle and Cutting Attachment
  • Requires Certification

Documents


Specifications

Collection:
G150 Series
Height:
26 in
Length:
9-9/10 in
Material:
Plastic
Product Type:
Gas Welding Outfit
Torch Type:
Acetylene
Weight:
33.95 lb
Width:
14 in



Customers Also Bought
1–6 of 18 items
Part #MDS1
Item #95698
4.8 out of 5 Customer Rating
Requires Certification
Part #M262520
Item #4034735
5 out of 5 Customer Rating
Requires Certification
Part #M262621HO
Item #10233685
4.3 out of 5 Customer Rating
Requires Certification
Part #M48227214
Item #7239317
5 out of 5 Customer Rating
Requires Certification
Part #R19660
Item #1946467
4.4 out of 5 Customer Rating
Requires Certification
Part #M24F
Item #503982
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 16 items
Part #TG150JPT
Item #7107403
4.9 out of 5 Customer Rating
Requires Certification
Part #TG150JAPT
Item #7190560
4.5 out of 5 Customer Rating
Requires Certification
Part #TARB
Item #23497
4.6 out of 5 Customer Rating
Requires Certification
Part #TG15060540R
Item #7099589
5 out of 5 Customer Rating
Requires Certification
Part #T24503P
Item #798518
5 out of 5 Customer Rating
Requires Certification
Part #TGP250500580
Item #5102042
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing