This product requires certification to purchase.

1/4 - 1-1/4 in. Oxy Acetylene Torch Tip

You last purchased this on
 
Victor®

TurboTorch® 1/4 - 1-1/4 in. Oxy Acetylene Torch Tip

Brand image
You last purchased this on
 
Victor®

TurboTorch® 1/4 - 1-1/4 in. Oxy Acetylene Torch Tip

  • Fast #
  • Part #T1WJCS
  • Item #2169185
  • Manufacturer Part #0387-0041
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • General purpose welding and pre-heating, 1-piece copper elbow tip, Long cone flame, Fuel Gas Usage - Acetylene, Hydrogen. One piece copper elbow tip Long cone flame
  • For general fabrication/repair maintenance/structural steel fabrication/light fabrication
  • Requires Certification

Documents


Specifications

Application:
General Purpose
Brand Model Compatibility:
Victor® TurboTorch® Cwk Series
Collection:
TurboTorch®
Diameter:
1 in
Material:
Copper
Number of Pieces:
1 Piece
Product Type:
Tip
Range (in):
1/4 in - 1-1/4 in
Size:
1 in
Torch Type:
Oxygen, Acetylene
Weight:
0.15 lb



Customers Also Bought
1–6 of 18 items
Part #T2WJCS
Item #2150157
3.8 out of 5 Customer Rating
Requires Certification
Part #JCCLS60
Item #1283732
5 out of 5 Customer Rating
Requires Certification
Part #FHR3B
Item #10185809
5 out of 5 Customer Rating
Requires Certification
Part #T3WJCS
Item #2150156
5 out of 5 Customer Rating
Requires Certification
Part #LFM1508
Item #1841002
4.3 out of 5 Customer Rating
Requires Certification
Part #T24503P
Item #798518
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 16 items
Part #T3WJCS
Item #2150156
5 out of 5 Customer Rating
Requires Certification
Part #T2WJCS
Item #2150157
3.8 out of 5 Customer Rating
Requires Certification
Part #TVMAJ15
Item #1673914
4.8 out of 5 Customer Rating
Requires Certification
Part #TG150JP
Item #7099591
4.7 out of 5 Customer Rating
Requires Certification
Part #TG15015200R
Item #7099588
4.3 out of 5 Customer Rating
Requires Certification
Part #TG15060540R
Item #7099589
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing