This product requires certification to purchase.

6 in. No Hub Cast Iron Cleanout

You last purchased this on
 
Watts

CO-260 Series 6 in. No Hub Cast Iron Cleanout

Brand image
You last purchased this on
 
Watts

CO-260 Series 6 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #WCO2661
  • Item #1441295
  • Manufacturer Part #8185708
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Adjustable top
  • Cast iron body
  • Extra heavy duty load rating
  • No hub
  • Requires Certification

Specifications

ASME:
ASME A112.21.1M
Adjustable:
Yes
Collection:
CO-260 Series
Cover Material:
Nickel Bronze
Cover Shape:
Round
Diameter:
8-5/16 in
Drain Base Height:
3 in
Drain Base Material:
Cast Iron
Drain Base Width:
10-3/16 in
Fits Pipe Size:
6 in
Height:
4 in
IAPMO Listed:
No
Material:
Brass
Outlet Type:
No Hub
Plug Diameter:
8 in
Plug Included:
Yes



Customers Also Bought
1–6 of 18 items
Part #ZZ14462NHBP
Item #7946884
4.3 out of 5 Customer Rating
Requires Certification
Part #JB05950
Item #7726187
5 out of 5 Customer Rating
Requires Certification
Part #WCO204PR
Item #3636736
4.1 out of 5 Customer Rating
Requires Certification
Part #REC97484
Item #2238443
5 out of 5 Customer Rating
Requires Certification
Part #PFEP53L
Item #334426
4.1 out of 5 Customer Rating
Requires Certification
Part #JC96005
Item #498076
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WCO204PR
Item #3636736
4.1 out of 5 Customer Rating
Requires Certification
Part #WCO204RX4P
Item #3075425
5 out of 5 Customer Rating
Requires Certification
Part #WFD103PA5
Item #2033149
4.9 out of 5 Customer Rating
Requires Certification
Part #WFD103A5
Item #3636737
5 out of 5 Customer Rating
Requires Certification
Part #WFG1212
Item #1389946
4.7 out of 5 Customer Rating
Requires Certification
Part #WFV4M1G
Item #2989702
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing