This product requires certification to purchase.

Plastic Filter Housing

You last purchased this on
 
Watts

PWHIB Series Plastic Filter Housing

Brand image
You last purchased this on
 
Watts

PWHIB Series Plastic Filter Housing

  • Fast #
  • Part #WPWHIB10FFC
  • Item #9958104
  • Manufacturer Part #7100679
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes mounting bracket and screws, housing, wrench and filter cartridge
  • Blue housing with black lid and pressure relief valve
  • 1 in port connection
  • Includes 10 inch full flow 5 micron pleated cartridge
  • Heavy-duty construction, made using high-quality grade polypropylene and acrylonitrile styrene (for clear housings)
  • Superior chemical resistance from many aggressive chemicals
  • Buttress thread design for superior security
  • Thick side walls with heavy-duty ribs to provide greater strength
  • Temperature rated to 100° F/37.8 ° C
  • Cap, sump and top-seated O-rings compress to provide leak proof sealing
  • Requires Certification
  • Lead Law Compliant


Specifications

Cartridge Type:
Filter, Pleated Cartridge
Collection:
PWHIB Series
Color Finish Name:
Black, Blue
Connection Size:
1
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Flow Rate:
12 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
100
Pressure - Maximum:
90 psi
Pressure Class:
90#
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #WPWSR145K
Item #7532772
4 out of 5 Customer Rating
Requires Certification
Part #WPWHIB10FF
Item #4272528
3.7 out of 5 Customer Rating
Requires Certification
Part #WPWHP10FF1BPR
Item #4272450
3.1 out of 5 Customer Rating
Requires Certification
Part #WPWPL10FFM20
Item #4272308
5 out of 5 Customer Rating
Requires Certification
Part #WPWHIB20FF
Item #4272412
4.9 out of 5 Customer Rating
Requires Certification
Part #P152014
Item #1233216
3.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WPWHIB20FF
Item #4272412
4.9 out of 5 Customer Rating
Requires Certification
Part #WPWHIB10FF
Item #4272528
3.7 out of 5 Customer Rating
Requires Certification
Part #WPWHP10FF1BPR
Item #4272450
3.1 out of 5 Customer Rating
Requires Certification
Part #WPWHP1034BPR
Item #4272436
4.5 out of 5 Customer Rating
Requires Certification
Part #WPWMB20FFM5
Item #4272243
3.1 out of 5 Customer Rating
Requires Certification
Part #WPWILGAC10
Item #4272356
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing