This product requires certification to purchase.

33 x 48 in. 1.8 mil Contractor Bag Can Liner in Black (Case of 25)

You last purchased this on
 
Westcraft

33 x 48 in. 1.8 mil Contractor Bag Can Liner in Black (Case of 25)

Brand image
You last purchased this on
 
Westcraft

33 x 48 in. 1.8 mil Contractor Bag Can Liner in Black (Case of 25)

  • Fast #
  • Part #WCCB55
  • Item #9938340
  • Manufacturer Part #WCL38581.8KTR
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty Contractor trash bags for the toughest debris
  • Great for cleaning up jobsites, and around the garage or shop
  • Box comes with bags and ties
  • Requires Certification

Specifications

Capacity:
55 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
48 in
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 25
Product Type:
Contractor Bag
Thickness:
1.8 mil
Width:
33 in



Customers Also Bought
1–6 of 18 items
Part #WCL4347135K
Item #7460482
4.8 out of 5 Customer Rating
Requires Certification
Part #WCL385818K
Item #5025009
3.8 out of 5 Customer Rating
Requires Certification
Part #WCL404615K
Item #8026575
4 out of 5 Customer Rating
Requires Certification
Part #WCL504815KFP
Item #7446826
4.4 out of 5 Customer Rating
Requires Certification
Part #WC5501
Item #7800430
4.9 out of 5 Customer Rating
Requires Certification
Part #TXLL38
Item #4483633
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WCH404819K
Item #7460465
5 out of 5 Customer Rating
Requires Certification
Part #WCH303710N
Item #7460383
4.8 out of 5 Customer Rating
Requires Certification
Part #WCH303713N
Item #7460051
5 out of 5 Customer Rating
Requires Certification
Part #WCVL2433N8
Item #7677011
5 out of 5 Customer Rating
Requires Certification
Part #WCL38589K
Item #7677009
3.3 out of 5 Customer Rating
Requires Certification
Part #WCH386014N
Item #7460119
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing