This product requires certification to purchase.

Wave Lever Right Hand Dummy Door Lock in Satin Nickel

You last purchased this on
 
Westcraft

Wave Lever Right Hand Dummy Door Lock in Satin Nickel

You last purchased this on
 
Westcraft

Wave Lever Right Hand Dummy Door Lock in Satin Nickel

  • Fast #
  • Part #HLK1106U15
  • Item #8940382
  • Manufacturer Part #HLK1106U15
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Color Finish: Satin Nickel
  • 2-Way Latch
  • ANSI Grade 3
  • Fits 2-3/4" and 2-3/8" backsets
  • Fits 1-3/8" and 1-3/4" thick doors
  • Fits 2-18" Cross Bore, 1" Edge Bore
  • Limited lifetime mechanical warranty
  • Five-year finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-15/16 in
Handle Material:
Zinc Alloy
Handle Type:
Dummy
Height:
2-5/8 in
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Security Grade:
3
Smart Home Enabled:
No
Thickness:
1.75 in
UL Listed:
No
Width:
5-2/5 in



Customers Also Bought
1–6 of 18 items
Part #HLK1107U15
Item #8940221
5 out of 5 Customer Rating
Requires Certification
Part #HLK1103U15
Item #8940274
4.1 out of 5 Customer Rating
Requires Certification
Part #HLK1104U15
Item #8940260
5 out of 5 Customer Rating
Requires Certification
Part #PDD0231SN
Item #4438173
3.7 out of 5 Customer Rating
Requires Certification
Part #HDS14US15X5
Item #9606811
4.8 out of 5 Customer Rating
Requires Certification
Part #JH98741
Item #7953098
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #HLK1305U15
Item #8940313
4.5 out of 5 Customer Rating
Requires Certification
Part #HLK2103U15
Item #8940242
5 out of 5 Customer Rating
Requires Certification
Part #HLK2104U15
Item #8940328
4.1 out of 5 Customer Rating
Requires Certification
Part #HLK2101U15
Item #8940220
4.2 out of 5 Customer Rating
Requires Certification
Part #HLK2105U15
Item #8940367
4.4 out of 5 Customer Rating
Requires Certification
Part #HLK1304U19
Item #8940385
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing