This product requires certification to purchase.

3 in Synthetic Blend Wall and Trim Brush

You last purchased this on
 
Wooster®

3 in Synthetic Blend Wall and Trim Brush

Brand image
You last purchased this on
 
Wooster®

3 in Synthetic Blend Wall and Trim Brush

  • Fast #
  • Part #WQ31083
  • Item #118397
  • Manufacturer Part #Q3108-3
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wooster® 3" Softip® flat sash brush
  • Synthetic blend for all paints, latex and oil-based
  • Brass-plated steel ferrule
  • Kaiser style, soft plastic handle
  • Soft brush tip provides a smooth, even finish
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Pearl Yellow
Handle Material:
Plastic
Handle Type:
Beaver Tail Style
Length:
2-11/16 in
Material:
Steel, Synthetic Fiber
Product Type:
Paint Brush
Size:
3 in
Thickness:
11/16 in



Customers Also Bought
1–6 of 18 items
Part #JB29802
Item #46742
5 out of 5 Customer Rating
Requires Certification
Part #WRR308412
Item #5170307
5 out of 5 Customer Rating
Requires Certification
Part #W432
Item #7230275
5 out of 5 Customer Rating
Requires Certification
Part #WR0124
Item #5170046
5 out of 5 Customer Rating
Requires Certification
Part #WR091
Item #4870171
4.5 out of 5 Customer Rating
Requires Certification
Part #WRR6429
Item #6158938
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #W5221212
Item #4597567
5 out of 5 Customer Rating
Requires Certification
Part #WRR302612
Item #6158939
5 out of 5 Customer Rating
Requires Certification
Part #WR2979
Item #5169900
3.7 out of 5 Customer Rating
Requires Certification
Part #WR40211
Item #6156515
5 out of 5 Customer Rating
Requires Certification
Part #WR0114
Item #8927633
5 out of 5 Customer Rating
Requires Certification
Part #WRR013
Item #6156512
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing