This product requires certification to purchase.

230V 13A Float Switch

You last purchased this on
 
Zoeller Pump Co

230V 13A Float Switch

Brand image
You last purchased this on
 
Zoeller Pump Co

230V 13A Float Switch

  • Fast #
  • Part #Z100035
  • Item #82796
  • Manufacturer Part #10-0035
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Converts non-automatic pump to automatic pump
  • Simple installation
  • Adjustable/variable level
  • Standard SJOW CPE cord with molded plug
  • Float is constructed of durable PVC
  • Standard - normally open (NO) (“pumps down”)
  • Float is omnidirectional
  • Designed for EFFLUENT, SEWAGE and DEWATERING applications
  • Variable level float switch, for use in 18 in minimum diameter basins
  • Vertical piggyback float switch Ideal for narrow diameter basins 6.5 in maximum cycle range
  • Requires Certification

Specifications

AMP:
13
CSA Certified:
Yes
Cord Length:
15 ft
Height:
8 in
Length:
8 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
No
Power Source:
Plug-in
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Application:
Effluent
Temperature Range:
Up to 140 Deg F
UL Listed:
Yes
Volts:
230V
Width:
4-1/2 in



Customers Also Bought
1–6 of 18 items
Part #Z100032
Item #83199
3.1 out of 5 Customer Rating
Requires Certification
Part #PF92010
Item #3082542
3.1 out of 5 Customer Rating
Requires Certification
Part #Z101881
Item #2968180
4.1 out of 5 Customer Rating
Requires Certification
Part #PF92000SJE
Item #4881421
4.5 out of 5 Customer Rating
Requires Certification
Part #Z100034
Item #65231
5 out of 5 Customer Rating
Requires Certification
Part #Z101877
Item #2968165
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #Z100744
Item #1235578
4.8 out of 5 Customer Rating
Requires Certification
Part #Z004702
Item #454847
5 out of 5 Customer Rating
Requires Certification
Part #Z100055
Item #106961
5 out of 5 Customer Rating
Requires Certification
Part #Z101877
Item #2968165
4.4 out of 5 Customer Rating
Requires Certification
Part #Z100034
Item #65231
5 out of 5 Customer Rating
Requires Certification
Part #Z100032
Item #83199
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing