Sensor Bathroom Sink Faucet in Chrome Plated
AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Improves hygiene and sanitation by using hands-free sensor technology
- Increased clearance and usability from gooseneck faucet design
- Water efficient 0.5 gpm laminar flow
- Vandal resistant water flow control
- Easy installation battery-powered faucet
- ADA compliant
- Infrared convergence-type proximity sensor precisely detects users reducing water waste
- Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
- Battery, plug-in or hardwired
- 3-year limited warranty
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Depth:
- 5-3/8 in
- Drain Included:
- No
- Faucet Center Size:
- 1-1/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 12 in
- IAPMO Listed:
- No
- Length:
- 5-3/8 in
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 7-15/16 in
- Spout Reach:
- 5-3/8 in
- Spout Type:
- Gooseneck
- Stream Type:
- Aerated
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- Volts:
- 6V
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in