This product requires certification to purchase.

Ball Drip Assembly 1/2 in. Brass Valve Repair Part

You last purchased this on
 
NIBCO

Ball Drip Assembly 1/2 in. Brass Valve Repair Part

Brand image
You last purchased this on
 
NIBCO

Ball Drip Assembly 1/2 in. Brass Valve Repair Part

  • Fast #
  • Part #NRG22000D
  • Item #1446796
  • Manufacturer Part #RG22000
4.4 out of 5 Customer Rating

X Points
$156.56
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Body is brass, ball is stainless steel
  • 200 lb. WOG
  • Do not use with more than 1' of head (water pressure) on ball check
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

AWWA:
AWWA C-606
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Pressure - Maximum:
250 psi
Product Type:
Ball Drip Assembly
UL Listed:
Yes
Valve Seat Material:
Bronze
Valve Size:
1/2 in



Customers Also Bought
1–6 of 18 items
Part #DVPVM4NS
Item #8508460
4.8 out of 5 Customer Rating
Requires Certification
Part #SYMTA-10H
Item #1829386
4.4 out of 5 Customer Rating
Requires Certification
Part #PS41110
Item #3276587
5 out of 5 Customer Rating
Requires Certification
Part #JB59000
Item #1739180
5 out of 5 Customer Rating
Requires Certification
Part #W957AG
Item #2994210
3.4 out of 5 Customer Rating
Requires Certification
Part #WAG5
Item #174773
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #N1880DULP154MEDIUM
Item #7237255
4.8 out of 5 Customer Rating
Requires Certification
Part #NT065335
Item #226204
4.5 out of 5 Customer Rating
Requires Certification
Part #NT065336
Item #226205
5 out of 5 Customer Rating
Requires Certification
Part #NT065337
Item #386661
3.9 out of 5 Customer Rating
Requires Certification
Part #NT125255FG
Item #1582556
5 out of 5 Customer Rating
Requires Certification
Part #NT174AC
Item #31364
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing