This product requires certification to purchase.

30 in. Undermount Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
American Standard

Portsmouth® 30 in. Undermount Stainless Steel Single Bowl Kitchen Sink

Brand image
You last purchased this on
 
American Standard

Portsmouth® 30 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #A18SB9301800S075
  • Item #7265218
  • Manufacturer Part #18SB.9301800S.075
4.8 out of 5 Customer Rating
29-3/4 x 18 in. No Hole Single Bowl Undermount Kitchen Sink

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Premium 18 guage stainless steel
  • Undermount installation for a custom look
  • Single bowl sink
  • Includes drain
  • Includes installation hardware, cutout template and instructions
  • Requires 36" cabinet
  • Equipped with SoundSecure+™ rubber sound pads on the bottom and sides of your sink for extra protection against unwanted noise and vibration
  • Features StoneLock™ multi-layer spray insulation to help with sound absorption and to minimize condensation on the underside of your sink
  • Requires bottom grids
  • Bowl size: 27-3/4" x 16-1/4" x 9"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
Collection:
Portsmouth®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-9/16 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
30 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
27-3/4 in x 16-1/8 in x 9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
Width:
18 in



Customers Also Bought
1–6 of 18 items
Part #A18SB9301800T075
Item #7292263
4.8 out of 5 Customer Rating
Requires Certification
Part #PFUC308A
Item #5130875
5 out of 5 Customer Rating
Requires Certification
Part #ELKWRB1418SS
Item #3021611
5 out of 5 Customer Rating
Requires Certification
Part #RWSG6327LGWH
Item #2893173
4 out of 5 Customer Rating
Requires Certification
Part #MNOWSGR2815
Item #9341698
4.7 out of 5 Customer Rating
Requires Certification
Part #SHG1416
Item #8017609
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A18SB6231800S075
Item #7864352
5 out of 5 Customer Rating
Requires Certification
Part #A18SB9301800T075
Item #7292263
4.8 out of 5 Customer Rating
Requires Certification
Part #A18SB7001600S075
Item #7560601
4.2 out of 5 Customer Rating
Requires Certification
Part #A8459301800075
Item #7292435
5 out of 5 Customer Rating
Requires Certification
Part #A20SB8252283S075
Item #7265220
3.1 out of 5 Customer Rating
Requires Certification
Part #A22DB6332283S075
Item #7291985
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing