Single Function Showerhead in Brushed Nickel
Spectra+ Rain™ Single Function Showerhead in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Drenching shower spray that mimics the feeling of rain
- Easy to clean spray nozzles
- Beautiful finishes that are scratch and tarnish resistant
- Pressure compensating flow device provides consistent flow over a wide pressure range
- 2.5 gpm flow rate
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Spectra+ Rain™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-3/16 in
- Diameter:
- 11 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount, Wall Mount
- GSA Approved:
- No
- Height:
- 3-3/16 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 11 in