30-1/8 in. Shower Rail in Polished Nickel
Universal 30-1/8 in. Shower Rail in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Adjustable shower holder
- Adjustable bracket for personal showers
- Slide bars for hands free showering
- Adjustable setting for any height
- Available in four different finishes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-3/4 in
- Height:
- 30-13/100 in
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 1-3/4 in
- NSF Certified:
- No
- Slide Bar Height:
- 30-1/8 in
- Width:
- 4-7/8 in