This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

You last purchased this on
 
American Standard

Spectra® Handheld™ Multi Function Hand Shower in Matte Black

Brand image
You last purchased this on
 
American Standard

Spectra® Handheld™ Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #A1660774243
  • Item #9927715
  • Manufacturer Part #1660774.243
4.7 out of 5 Customer Rating
Multi Function Hand Shower

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hand shower kit includes the Spectra+ handshower, 30-inch shower rail, 59-inch shower hose, and wall supply
  • Spectra+ handshower features a lightweight, ergonomic design for a sure grip even with wet, soapy hands
  • AquaToggle™ easily changes sprays for handshower
  • Shower bracket attaches to all standard shower arms
  • 4-function shower head with different spray patterns to fit a variety of needs
  • 1.8 gpm flow rate
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Spectra® Handheld™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Hand Shower Diameter:
5 in
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Knob
Height:
9-47/50 in
Hose Included:
Yes
Hose Length:
59 in
Length:
1-3/4 in
Pause Control:
No
Showerhead Function:
Multi
Slide Bar Height:
30 in
Spray Type:
Drench, Massage, Powerwash, Sensitive
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #PP62419BN
Item #9115364
5 out of 5 Customer Rating
Requires Certification
Part #R366PN
Item #7880850
3.3 out of 5 Customer Rating
Requires Certification
Part #H24111671
Item #9793028
5 out of 5 Customer Rating
Requires Certification
Part #H32557141
Item #8846181
3.3 out of 5 Customer Rating
Requires Certification
Part #RI00410PN
Item #8550518
5 out of 5 Customer Rating
Requires Certification
Part #MOE198020
Item #8154608
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A9038154002
Item #7378862
5 out of 5 Customer Rating
Requires Certification
Part #A9038254002
Item #7378855
5 out of 5 Customer Rating
Requires Certification
Part #A1660608002
Item #7492073
5 out of 5 Customer Rating
Requires Certification
Part #A1660766002
Item #5146458
4 out of 5 Customer Rating
Requires Certification
Part #A7385003002
Item #4397169
3.6 out of 5 Customer Rating
Requires Certification
Part #AT064430002
Item #4297498
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing