This product requires certification to purchase.

17-1/8 x 13-5/8 in. Stainless Steel Sink Grid

You last purchased this on
 
BLANCO

Stellar 17-1/8 x 13-5/8 in. Stainless Steel Sink Grid

Brand image
You last purchased this on
 
BLANCO

Stellar 17-1/8 x 13-5/8 in. Stainless Steel Sink Grid

  • Fast #
  • Part #B515300
  • Item #3794575
  • Manufacturer Part #515300
4.7 out of 5 Customer Rating
17-1/8 x 13-5/8 in. Stainless Steel Sink Grid

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Custom-fitted for large bowl of BLANCO STELLAR 60/40 Double Bowl Kitchen Sink
  • Made from durable, corrosion-resistant stainless steel
  • Rear drain opening for easy access to drain
  • Non-skid protective feet and side bumpers for added stability and protection
  • Dishwasher safe
  • Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
Yes
Collection:
Stellar
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-2/3 in
GSA Approved:
No
Height:
1-2/3 in
Length:
13-5/8 in
Material:
Stainless Steel
Product Type:
Kitchen Sink Grid
Shape:
Rectangular
Size:
13-5/8 in x 17-1/8 in x 1-2/3 in
Weight:
0.9 lb
Width:
17-1/8 in



Customers Also Bought
1–6 of 18 items
Part #B441231
Item #4036261
4.9 out of 5 Customer Rating
Requires Certification
Part #B441093
Item #3794605
4.1 out of 5 Customer Rating
Requires Certification
Part #B515301
Item #3794577
3.9 out of 5 Customer Rating
Requires Certification
Part #B515297
Item #3794572
4.4 out of 5 Customer Rating
Requires Certification
Part #B515296
Item #3794571
3.3 out of 5 Customer Rating
Requires Certification
Part #B224406
Item #3794631
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #B515299
Item #3794574
3.6 out of 5 Customer Rating
Requires Certification
Part #B515301
Item #3794577
3.9 out of 5 Customer Rating
Requires Certification
Part #B515297
Item #3794572
4.4 out of 5 Customer Rating
Requires Certification
Part #B515296
Item #3794571
3.3 out of 5 Customer Rating
Requires Certification
Part #B235827
Item #7793571
3.6 out of 5 Customer Rating
Requires Certification
Part #B442576
Item #7628216
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing