Multi Function Shower Faucet in Brilliance® Black Onyx (Trim Only)
Kintsu™ Multi Function Shower Faucet in Brilliance® Black Onyx (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Includes TempAssure® Thermostatic cartridge and trim
- TempAssure® thermostatic valve cartridge maintains outlet temperature at +/- 3.6° F
- TempAssure® features independent temperature and volume control
- Markings indicate hot and cold temperature
- High temperature limit stops at 120° F
- Showerhead delivers 5 spray settings: H2Okinetic® Rinsing Spray, Shampoo Spray, Full Spray, Full + Shampoo Spray and Massage Spray
- Select spray setting with push-button
- Showerhead has a finished spray face
- Includes an 11 in. decorative, solid brass shower arm
- For use with the MultiChoice® Universal rough
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Kintsu™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 14-14/25 in
- Escutcheon Height:
- 7-13/16 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Less Handles
- Height:
- 20-47/50 in
- Number of Handles:
- No Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full Spray w/Shampoo Spray, Massage, Rinse, Shampoo Spray
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 6-1/2 in