29-3/4 in. 6.7 cu. ft. Combo Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #CTC912P2NS1
29-3/4 in. 6.7 cu. ft. Combo Oven in Stainless Steel
Product Details
Product Details
- GE® wall ovens are guaranteed for an exact fit to make replacement easy
- Glass touch controls set temperatures quickly and neatly with little effort
- True European convection lower oven features a third heating element and fan combination
- Ten-pass bake element in lower oven
- Multiple cooking functions
- Self-clean with steam clean option
- Self-clean, heavy duty roller rack in lower oven
- Upper oven includes 175 preprogrammed menu selections
- Upper Speedcook oven with 120V is up to 4 times faster than a conventional oven
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- Capacity:
- 6.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 26-3/4 in
- Door Style:
- Drop Down
- Energy Star Compliant:
- No
- Height:
- 42-3/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 3.4 kW
- Width:
- 29-3/4 in