This product requires certification to purchase.
30 x 26-11/25 in. 20A 5 cu. ft. Drop Down Single Oven in Fingerprint Resistant Stainless Steel
- Home /
- All Products /
- Appliances /
- Wall Ovens /
- Single Oven
You last purchased this on
Whirlpool
30 x 26-11/25 in. 20A 5 cu. ft. Drop Down Single Oven in Fingerprint Resistant Stainless Steel
slide 1
You last purchased this on
Whirlpool
30 x 26-11/25 in. 20A 5 cu. ft. Drop Down Single Oven in Fingerprint Resistant Stainless Steel
- Fast #
- Part #WWOES5030LZ
- Item #10100673
- Manufacturer Part #WOES5030LZ
3.3 out of 5 Customer Rating
30 x 26-11/25 in. 20A 5 cu. ft. Drop Down Single Oven
X
Points
$1,759.99
Call for Pricing
Color Finish Name:
Fingerprint Resistant Stainless Steel
Select Color Finish Name
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Purchase history
Whirlpool
30 x 26-11/25 in. 20A 5 cu. ft. Drop Down Single Oven in Fingerprint Resistant Stainless Steel
WOES5030LZ
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- Smart wall oven
- 6-in-1 wall oven with fan convection
- 5.0 cu. ft. oven capacity
- Air fry mode when connected
- Automatic feature updates when connected
- Dishwasher-safe air fry basket (sold separately)
- Fingerprint resistant
- Fan convection cooking
- Steam clean option
- Adjustable self-clean cycle
-
Requires Certification
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Capacity:
- 5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Touch
- Depth:
- 26-11/25 in
- Door Style:
- Drop Down
- Handle Material:
- Stainless Steel
- Height:
- 26 in
- Installation Type:
- Built-in
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- Volts:
- 208/240V
- Watts:
- 20 W
- Width:
- 29-3/4 in
Customers Also Bought
1–6 of 18 items
Part #WWOES3030LS
Item #10100667
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWOES7030PZ
Item #10170124
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFCWS3027AS
Item #9305221
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWGE745C0FS
Item #7081739
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GCTS70DP2NS1
Item #7759377
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWOED5030LZ
Item #10100664
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GPTS7000SNSS
Item #7759327
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WMTK2230PZ
Item #10234368
3.2 out of 5 Customer Rating
Requires Certification
Points
$119.99
EACH
Part #T3080209
Item #7223103
3.5 out of 5 Customer Rating
Requires Certification
Points
$63.17
EACH
Part #WWVW53UC0LS
Item #9560697
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #BSR99080535
Item #7531625
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWCE77US0HS
Item #7675497
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #AARHW36PAA
Item #10204277
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JJES1450ML
Item #10022704
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWEE515S0LS
Item #9560658
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWMT50011KS
Item #9317158
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LGLMV1764ST
Item #8879858
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWCE55US0HS
Item #7593229
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #WWOES3030LS
Item #10100667
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWOES7030PZ
Item #10170124
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWGE745C0FS
Item #7081739
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWOED5030LZ
Item #10100664
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWOEC3030LS
Item #10100648
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWOEC5030LZ
Item #10100656
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WEDR3RXD1
Item #5159772
3.3 out of 5 Customer Rating
Requires Certification
Points
$69.98
EACH
Part #WWDP560HAMZ
Item #9918627
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWED8620HC
Item #7625888
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WEDR1RXD1
Item #7000392
3.8 out of 5 Customer Rating
Requires Certification
Points
$53.00
EACH
Part #WWCGK5030PS
Item #10264167
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWFES5030RZ
Item #10680309
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWRT549SZDM
Item #4918228
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WUXT4130ADS
Item #4802379
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WW10675028
Item #5053902
3.1 out of 5 Customer Rating
Requires Certification
Points
$80.00
EACH
Part #WWDF332PAMS
Item #10191191
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWMH31017HS
Item #7264863
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWVU37UC0FS
Item #7315000
4.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing