This product requires certification to purchase.
29-3/4 x 26-7/16 in. 20A 5.0 cu. ft. Drop Down Single Oven in Stainless Steel
- Home /
- All Products /
- Appliances /
- Wall Ovens /
- Single Oven
You last purchased this on
Whirlpool
29-3/4 x 26-7/16 in. 20A 5.0 cu. ft. Drop Down Single Oven in Stainless Steel
slide 1
slide 1
You last purchased this on
Whirlpool
29-3/4 x 26-7/16 in. 20A 5.0 cu. ft. Drop Down Single Oven in Stainless Steel
- Fast #
- Part #WWOES7030PZ
- Item #10170124
- Manufacturer Part #WOES7030PZ
4.1 out of 5 Customer Rating
29-3/4 x 26-7/16 in. 20A 5.0 cu. ft. Drop Down Single Oven
X
Points
$2,719.96
Call for Pricing
Color Finish Name:
Stainless Steel
Select Color Finish Name
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Purchase history
Whirlpool
29-3/4 x 26-7/16 in. 20A 5.0 cu. ft. Drop Down Single Oven in Stainless Steel
WOES7030PZ
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- When you're busy elsewhere, use your smartphone to get dinner started by remotely preheating the oven or, when your hands are full, use your compatible voice-enabled device to adjust the cook time or temperature with a voice command
- Cook however you want with 8 cooking modes in one wall oven: Air fry, Frozen Bake™, keep warm, broil, convect broil, bake, convect bake and convect roast for even more cycles and enhanced performance over time, connect your appliance to receive automatic feature updates
- Easily cook large meals with 5.0 cu. ft. oven capacity
- Select Whirlpool® Smart appliances get smarter over time with new cycles and automatic updates to enhance performance once your appliance is connected, it downloads updates and adds new cycles as they're released
- For easy cleaning, put the included dishwasher-safe air fry basket right in the dishwasher when it gets messy
- Skip preheating and air fry chicken nuggets, wings, fries and more to get crispy results right in your oven the air fry mode circulates hot air around the air fry basket to cook fried food in a healthy way, with less oil than traditional frying
- Bake multiple dishes using a third heating element and a fan to more evenly distribute hot air around the oven
- Clean up after everyday light spills using only heat and 1-1/4 cups of water-no harsh chemicals or cleaners needed used periodically to clean light spills on the bottom of the oven, it keeps the oven clean and reduces the need for frequent self-clean cycles
- Clean without harsh chemicals using the high temperature self-clean cycle adjust the cycle for various soil levels to keep your oven looking clean
- Skip preheating and cook frozen favorites like pizza in fewer steps with preprogrammed settings that automatically adjust cooking times for you
-
Requires Certification
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Capacity:
- 5.0 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 26-7/16 in
- Door Style:
- Drop Down
- Handle Material:
- Metal
- Height:
- 29-13/16 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Number of Lights:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Android, Google Assistant, iOS
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Width:
- 29-3/4 in
- Wireless Communication:
- Wi-Fi
Customers Also Bought
1–6 of 18 items
Part #FFCWS3027AS
Item #9305221
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWOES3030LS
Item #10100667
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWOES5030LZ
Item #10100673
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GCTS70DP2NS1
Item #7759377
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWOEC5030LZ
Item #10100656
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWMCS7022RZ
Item #10464520
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJRS06SKSS
Item #2453630
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GJKS3000SNSS
Item #7759381
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GPTS7000SNSS
Item #7759327
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWOEC3030LS
Item #10100648
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWGE745C0FS
Item #7081739
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWOED5030LZ
Item #10100664
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GPT7800SHSS
Item #4717432
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #BWKL3000
Item #7298218
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LL3024UI1WPRRH
Item #8197289
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGFD65ESSVWW
Item #10159844
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ECWR1102DZ
Item #7856908
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #LIN100342
Item #2184350
5 out of 5 Customer Rating
Requires Certification
Points
$7.72
EACH
slide 1
You May Also Like
1–6 of 18 items
Part #WWOES3030LS
Item #10100667
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWOES5030LZ
Item #10100673
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWOEC3030LS
Item #10100648
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWOEC5030LZ
Item #10100656
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWGE745C0FS
Item #7081739
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWOED5030LZ
Item #10100664
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWRS321SDHZ
Item #7314925
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWRT318FMDM
Item #5063434
4.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WUVL6036JSS
Item #8031628
4.5 out of 5 Customer Rating
Requires Certification
Points
$1,219.96
EACH
Part #WWETLV27HW
Item #7503610
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WMK2167AS
Item #4408847
5 out of 5 Customer Rating
Requires Certification
Points
$109.98
EACH
Part #WWRB329DMBM
Item #4742402
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWMMF7330RZ
Item #10279100
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWFW560CHW
Item #7677475
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WWTW4850HW
Item #7503689
5 out of 5 Customer Rating
Requires Certification
Points
$749.96
EACH
Part #W3048KITRC
Item #4912411
4.9 out of 5 Customer Rating
Requires Certification
Points
$21.00
EACH
Part #WCED9160GW
Item #7503672
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WW10869845
Item #7265925
3.3 out of 5 Customer Rating
Requires Certification
Points
$44.00
EACH
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing