This product requires certification to purchase.

1-1/4 in. Brass Overflow Plug

You last purchased this on
 
Dearborn

1-1/4 in. Brass Overflow Plug

Brand image
You last purchased this on
 
Dearborn

1-1/4 in. Brass Overflow Plug

  • Fast #
  • Part #DEA760W1
  • Item #73175
  • Manufacturer Part #760W-1
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Semi-cast open grid strainer
  • 1-1/4 in. x 6 in. 17 gauge tailpiece
  • Plated chrome finish
  • CUPC listed
  • Includes cast grid strainer, PO plug with nuts and washers, 90° elbow and 17 gauge tailpiece
  • For warranty product details, refer to the Oatey limited warranty document
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Fits Pipe Size:
1-1/4 in
Material:
Brass
Product Type:
Overflow Plug
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #DEA704GBN1
Item #785271
3.9 out of 5 Customer Rating
Requires Certification
Part #DEA7041
Item #55895
5 out of 5 Customer Rating
Requires Certification
Part #FB1F20
Item #87807
3.1 out of 5 Customer Rating
Requires Certification
Part #PFE7
Item #260987
5 out of 5 Customer Rating
Requires Certification
Part #PFGD101
Item #308356
4.4 out of 5 Customer Rating
Requires Certification
Part #PF205WH
Item #467747
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DEAP9940CP
Item #8027928
3.3 out of 5 Customer Rating
Requires Certification
Part #DEAK75TBN
Item #4847289
3.9 out of 5 Customer Rating
Requires Certification
Part #DEAK97CP
Item #7653375
3.3 out of 5 Customer Rating
Requires Certification
Part #DEAP9950MBPS
Item #9262137
3.7 out of 5 Customer Rating
Requires Certification
Part #DEAK98CP
Item #7653349
4.4 out of 5 Customer Rating
Requires Certification
Part #DEAK98CB
Item #9681361
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing