This product requires certification to purchase.

Diverter Tub Spout in Matte Black

You last purchased this on
 
Delta Faucet

Ashlyn® Diverter Tub Spout in Matte Black

Brand image
You last purchased this on
 
Delta Faucet

Ashlyn® Diverter Tub Spout in Matte Black

  • Fast #
  • Part #DRP77091BL
  • Item #8111994
  • Manufacturer Part #RP77091BL
4 out of 5 Customer Rating
7-47/50 in. Plastic Tub Spout

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with Delta Ashlyn® tub/shower faucets
  • Pull-up diverting tub spout
  • Sweat onto 1/2 in C.W.T.
  • Thread onto 1/2 in IPS
  • Durable non-metallic construction
  • RP12307 adapter assembly included
  • Genuine Delta repair part
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Ashlyn®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Fits Model:
T14464, 144768C
Flow Rate:
18 gpm
Height:
3-3/16 in
Length:
7-47/50 in
Material:
Plastic
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Reach:
7-15/16 in
Spout Type:
Pull Up Diverter
Width:
3 in


Customers Also Bought
1–6 of 18 items
Part #DRP51034SS
Item #4087688
5 out of 5 Customer Rating
Requires Certification
Part #DRP46870BL
Item #7784557
5 out of 5 Customer Rating
Requires Certification
Part #D50570BL
Item #7297451
5 out of 5 Customer Rating
Requires Certification
Part #PFSK46CP
Item #9373510
4.5 out of 5 Customer Rating
Requires Certification
Part #WFLEX924LTPVCWI
Item #10038386
5 out of 5 Customer Rating
Requires Certification
Part #DR10000PFTPX
Item #7344088
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DU4985CZPK
Item #8098412
5 out of 5 Customer Rating
Requires Certification
Part #DRP6023SSPR
Item #9529868
5 out of 5 Customer Rating
Requires Certification
Part #DRP52144SS
Item #3573283
4.8 out of 5 Customer Rating
Requires Certification
Part #DRP64157SS
Item #4114417
4.9 out of 5 Customer Rating
Requires Certification
Part #DRP43028
Item #2370941
5 out of 5 Customer Rating
Requires Certification
Part #DU1010PK
Item #4275168
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing