This product requires certification to purchase.

Single Handle Kitchen Faucet in Arctic Stainless

You last purchased this on
 
Delta Faucet

Linden™ Single Handle Kitchen Faucet in Arctic Stainless

Brand image
You last purchased this on
 
Delta Faucet

Linden™ Single Handle Kitchen Faucet in Arctic Stainless

  • Fast #
  • Part #D1353ARDST
  • Item #4472343
  • Manufacturer Part #1353-AR-DST
3.4 out of 5 Customer Rating
Single Handle Kitchen Faucet

X Points
Color Finish Name: Arctic Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8" installation
  • ADA Compliant
  • Standard spout
  • Flow rate: 1.8 gpm at 60 psi
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Linden™
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
11-3/8 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
5-7/8 in
Spout Reach:
9-13/16 in
Spout Swivel:
120°
Supply Lines Included:
Yes
UL Listed:
No


Customers Also Bought
1–6 of 18 items
Part #ELRAD2219553
Item #803967
3.2 out of 5 Customer Rating
Requires Certification
Part #D1940ARDST
Item #9407420
5 out of 5 Customer Rating
Requires Certification
Part #ECTXBG614
Item #7607781
3.3 out of 5 Customer Rating
Requires Certification
Part #SHG1416
Item #8017609
4.8 out of 5 Customer Rating
Requires Certification
Part #RWSGAL3220SS
Item #8550542
5 out of 5 Customer Rating
Requires Certification
Part #FMA31RM
Item #9635914
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D4453ARDST
Item #4472224
4.2 out of 5 Customer Rating
Requires Certification
Part #D4353ARDST
Item #4472203
4.9 out of 5 Customer Rating
Requires Certification
Part #D4153DST
Item #4086525
3.7 out of 5 Customer Rating
Requires Certification
Part #D9113TVARDST
Item #8355953
5 out of 5 Customer Rating
Requires Certification
Part #D2390LCZDST
Item #7956521
5 out of 5 Customer Rating
Requires Certification
Part #D9191TCZPRDST
Item #9798505
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing