This product requires certification to purchase.

Brass Flange in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Vero® Brass Flange in Brilliance® Champagne Bronze

Brand image
You last purchased this on
 
Delta Faucet

Vero® Brass Flange in Brilliance® Champagne Bronze

  • Fast #
  • Part #DRP51034CZ
  • Item #4292109
  • Manufacturer Part #RP51034CZ
3.4 out of 5 Customer Rating
Brass Flange

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Square flange
  • Shower arm sold separately
  • Shower head sold separately
  • 2 in. outside diameter
  • Brass construction
  • Backed by Delta faucet’s Lifetime Limited Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Vero®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Depth:
2 in
Faucet Part Type:
Flange
Fits Brand:
Delta
Fits Model:
Siderna™ T60280, T60480
GSA Approved:
No
Height:
5/16 in
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
2 in



Customers Also Bought
1–6 of 18 items
Part #DRP40593BL
Item #7303146
3.1 out of 5 Customer Rating
Requires Certification
Part #DRP46870BL
Item #7784557
5 out of 5 Customer Rating
Requires Certification
Part #D50570BL
Item #7297451
5 out of 5 Customer Rating
Requires Certification
Part #D50570SSPR
Item #9529867
4.3 out of 5 Customer Rating
Requires Certification
Part #DRP6023BL
Item #7958173
4.7 out of 5 Customer Rating
Requires Certification
Part #DRP6023CZ
Item #4114437
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DRP61357BN
Item #3878706
3.6 out of 5 Customer Rating
Requires Certification
Part #DU5001PK
Item #4274946
3.3 out of 5 Customer Rating
Requires Certification
Part #D87T151
Item #2923552
4.5 out of 5 Customer Rating
Requires Certification
Part #DRP6023KS
Item #8950992
3.9 out of 5 Customer Rating
Requires Certification
Part #DBAS3BX
Item #671363
5 out of 5 Customer Rating
Requires Certification
Part #DRP17498
Item #623050
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing