This product requires certification to purchase.

Spray Head Bathrooom Faucet Part in Matte Black

You last purchased this on
 
Signature Hardware

BOK Spray Head Bathrooom Faucet Part in Matte Black

Brand image
You last purchased this on
 
Signature Hardware

BOK Spray Head Bathrooom Faucet Part in Matte Black

  • Fast #
  • Part #OBPF611210104910MB
  • Item #8063649
  • Manufacturer Part #OBPF6112101049101241MB
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
BOK
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Spray Head
Flow Rate:
1.8 gpm
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #OBPF6ATBE0318MB
Item #8104390
4.2 out of 5 Customer Rating
Requires Certification
Part #DRP51034BL
Item #4471377
4 out of 5 Customer Rating
Requires Certification
Part #DU4998SS
Item #8098344
3.3 out of 5 Customer Rating
Requires Certification
Part #D50570BL
Item #7297451
5 out of 5 Customer Rating
Requires Certification
Part #DRP46870BL
Item #7784557
5 out of 5 Customer Rating
Requires Certification
Part #DRP40593BL
Item #7303146
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #OBPF8999910060057
Item #8063647
4.1 out of 5 Customer Rating
Requires Certification
Part #OBPF1F80017MB
Item #8949642
3.9 out of 5 Customer Rating
Requires Certification
Part #SHLZ4DPBG
Item #9059821
4.1 out of 5 Customer Rating
Requires Certification
Part #OBPF80704ZBN
Item #7846934
5 out of 5 Customer Rating
Requires Certification
Part #SHWES2050PN
Item #7288960
4.7 out of 5 Customer Rating
Requires Certification
Part #SHTS86PN
Item #7730629
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing