This product requires certification to purchase.

Shower Flange in Matte Black

You last purchased this on
 
KOHLER

Shower Flange in Matte Black

Brand image
You last purchased this on
 
KOHLER

Shower Flange in Matte Black

  • Fast #
  • Part #K76335-BL
  • Item #8949973
  • Manufacturer Part #76335-BL
4.6 out of 5 Customer Rating
Shower Flange

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This contemporary trim kit provides customized styling to the shower arm with diverter
  • Adds the perfect finishing touch for your shower
  • Features solid metal construction for durability and reliability
  • KOHLER Faucet Lifetime Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3/8 in
Faucet Part Type:
Flange
Fits Brand:
KOHLER
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
Length:
2-1/2 in
Material:
Zinc
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
3/8 in



Customers Also Bought
1–6 of 18 items
Part #K23510-BL
Item #8963273
5 out of 5 Customer Rating
Requires Certification
Part #K10124-BN
Item #3066963
4 out of 5 Customer Rating
Requires Certification
Part #K8304-PX-NA
Item #7180336
4.5 out of 5 Customer Rating
Requires Certification
Part #K14679-CP
Item #4082223
3.8 out of 5 Customer Rating
Requires Certification
Part #K72775-2MB
Item #9273955
4.7 out of 5 Customer Rating
Requires Certification
Part #K45129-BN
Item #4158700
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K15136-BN
Item #1788752
5 out of 5 Customer Rating
Requires Certification
Part #K77989-BL
Item #7601102
5 out of 5 Customer Rating
Requires Certification
Part #K349-CP
Item #2929617
3.3 out of 5 Customer Rating
Requires Certification
Part #K31111-BV
Item #7874671
4.7 out of 5 Customer Rating
Requires Certification
Part #K28563-BN
Item #8742293
5 out of 5 Customer Rating
Requires Certification
Part #K98354-BN
Item #7045194
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing