This product requires certification to purchase.

1/8 x 1/8 x 1/8 in. Round Twist 1 Piece

You last purchased this on
 
DEWALT

1/8 x 1/8 x 1/8 in. Round Twist 1 Piece

Brand image
You last purchased this on
 
DEWALT

1/8 x 1/8 x 1/8 in. Round Twist 1 Piece

  • Fast #
  • Part #DDWA1208
  • Item #7055744
  • Manufacturer Part #DWA1208
5 out of 5 Customer Rating
1/8 x 1/8 in. Round Twist 1 Piece

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Maximum speed & life in stainless steel and other hard metals
  • Pilot point & split tip design starts on contact and eliminates bit walking
  • Drilling into stainless steel
  • Drilling into an i-beam
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/8 in
Bit Sizes:
1/8 in
Color Finish Name:
Gold Ferrous Oxide
Drill Bit Type:
Twist
Drilling Depth (in):
1-7/64 in
Height:
5-3/4 in
Length:
2-13/16 in
Magnetic:
No
Material:
Cobalt
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
1/8 in
Shank Style:
Round
Weight:
0.01 lb


Customers Also Bought
1–6 of 18 items
Part #M216021
Item #9200339
5 out of 5 Customer Rating
Requires Certification
Part #W10808
Item #9537749
5 out of 5 Customer Rating
Requires Certification
Part #DDPHV2S3
Item #8456427
3.3 out of 5 Customer Rating
Requires Certification
Part #DDW5417
Item #760402
4.8 out of 5 Customer Rating
Requires Certification
Part #M48324004
Item #7034006
5 out of 5 Customer Rating
Requires Certification
Part #DDW1324
Item #864074
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DDW1324
Item #864074
5 out of 5 Customer Rating
Requires Certification
Part #DDW5417
Item #760402
4.8 out of 5 Customer Rating
Requires Certification
Part #DDW1904
Item #7790046
4 out of 5 Customer Rating
Requires Certification
Part #DDW5418
Item #760403
5 out of 5 Customer Rating
Requires Certification
Part #DDW5222
Item #550681
4.4 out of 5 Customer Rating
Requires Certification
Part #DDW5803
Item #760387
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing