This product requires certification to purchase.

5/8 x 5/8 x 3/4 in. SDS-Plus Masonry 1 Piece

DEWALT

5/8 x 5/8 x 3/4 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #DDW5446
  • Item #760416
  • Manufacturer Part #DW5446
3.3 out of 5 Customer Rating
Brand image
DEWALT

5/8 x 5/8 x 3/4 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #DDW5446
  • Item #760416
  • Manufacturer Part #DW5446
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Strong core Tapered core for bit strength and maximum durability, especially when drilling deep holes
  • Clean, round holes two sharp cutting edges for true holes
  • No break guarantee
  • Aggressive material removal two stage flute design with variable helix pattern allows for efficient debris removal
  • Wear mark indicator for accurate diameter of holes
  • 2-Cutter
  • Requires Certification

Documents


Specifications

Application:
Anchor Installation
Bit Diameter(s) (In):
5/8 in
Bit Length:
8
Bit Sizes:
5/8 in
Brand Model Compatibility:
SDS Plus®
Drill Bit Type:
Masonry
Drilling Depth (in):
6 in
Height:
11 in
Length:
8 in
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Size:
3/4 in
Shank Style:
SDS-Plus
UPC:
028874054462
Weight:
0.31 lb