This product requires certification to purchase.

3/8 x 3/8 x 3/8 in. Round Twist 1 Piece

You last purchased this on
 
DEWALT

3/8 x 3/8 x 3/8 in. Round Twist 1 Piece

Brand image
You last purchased this on
 
DEWALT

3/8 x 3/8 x 3/8 in. Round Twist 1 Piece

  • Fast #
  • Part #DDW1324
  • Item #864074
  • Manufacturer Part #DW1324
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Maximum speed and life in stainless steel and other hard metals
  • Pilot-point tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • Size markings are located above the shank to prevent wearing away
  • Industrial-strength cobalt for optimum life and durability in metal
  • Requires Certification

Specifications

Application:
Metal
Bit Diameter(s) (In):
3/8 in
Bit Sizes:
3/8 in
Coating:
Titanium
Drill Bit Type:
Twist
Drilling Depth (in):
3-31/50 in
Height:
11/25 in
Length:
5 in
Magnetic:
No
Material:
Steel, Titanium
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
3/8 in
Shank Style:
Round
Weight:
0.14 lb


Customers Also Bought
1–6 of 18 items
Part #L38EEX12
Item #2929969
4.3 out of 5 Customer Rating
Requires Certification
Part #DDPHV2S3
Item #8456427
3.3 out of 5 Customer Rating
Requires Certification
Part #M48137225
Item #915784
4.3 out of 5 Customer Rating
Requires Certification
Part #DDW5417
Item #760402
4.8 out of 5 Customer Rating
Requires Certification
Part #M48207851
Item #3810028
4.9 out of 5 Customer Rating
Requires Certification
Part #M48324004
Item #7034006
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DDW5417
Item #760402
4.8 out of 5 Customer Rating
Requires Certification
Part #DDW5418
Item #760403
5 out of 5 Customer Rating
Requires Certification
Part #DDW5447
Item #760417
4.4 out of 5 Customer Rating
Requires Certification
Part #DPFM2201300
Item #7491147
4 out of 5 Customer Rating
Requires Certification
Part #DDW1904
Item #7790046
4 out of 5 Customer Rating
Requires Certification
Part #DDW5222
Item #550681
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing