This product requires certification to purchase.

12 in. 8/14 TPI Reciprocating Saw Blade (Pack of 5)

You last purchased this on
 
Diablo Tools

12 in. 8/14 TPI Reciprocating Saw Blade (Pack of 5)

Brand image
You last purchased this on
 
Diablo Tools

12 in. 8/14 TPI Reciprocating Saw Blade (Pack of 5)

  • Fast #
  • Part #DDS1214BGP5
  • Item #8132605
  • Manufacturer Part #DS1214BGP5
4.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Diablo's new Step Drill Bits bring exclusive technology to the Electrician, Plumber and HVAC contractor with fast, accurate cuts and increased stability in thin metals, PVC other plastic materials.
  • 1 in. Demolition body for straighter cuts with less vibration
  • Ultra hardened cutting edge for up to five times longer life than standard blades
  • A one-of-a-kind tip design that enables faster and easier plunging
  • Requires Certification

Specifications

Application:
Metal, Nail-Embedded Wood, Plastic
Blade Length (in):
12 in
Blade Material:
Bi-metal
Blade Type:
Reciprocating Saw
Coating:
Perma-Shield
Height:
11/20 in
Length:
12 in
Number of Tools Included:
1
Package Quantity:
Pack of 5
Weight:
0.86 lb
Width:
43/50 in



Customers Also Bought
1–6 of 18 items
Part #DDS1214BF5
Item #7171987
4.7 out of 5 Customer Rating
Requires Certification
Part #DDS0914BGP5
Item #7171971
4 out of 5 Customer Rating
Requires Certification
Part #DDS0914BF5
Item #7171976
5 out of 5 Customer Rating
Requires Certification
Part #R69982
Item #1018734
3.1 out of 5 Customer Rating
Requires Certification
Part #R02303
Item #1819214
5 out of 5 Customer Rating
Requires Certification
Part #CAB141820D
Item #8257300
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DDS0914BGP5
Item #7171971
4 out of 5 Customer Rating
Requires Certification
Part #DDS0910CF10
Item #7748826
3.9 out of 5 Customer Rating
Requires Certification
Part #DDS1208CF
Item #7172019
3.4 out of 5 Customer Rating
Requires Certification
Part #DDOU16DGX
Item #8457344
5 out of 5 Customer Rating
Requires Certification
Part #DDS0908CF10
Item #7748822
5 out of 5 Customer Rating
Requires Certification
Part #DDS0705CWR3
Item #8133035
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing