This product requires certification to purchase.

5 in. Nut Setter

You last purchased this on
 
Diablo Tools

5 in. Nut Setter

Brand image
You last purchased this on
 
Diablo Tools

5 in. Nut Setter

  • Fast #
  • Part #DDNTSS14
  • Item #8456214
  • Manufacturer Part #DNTSS14
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Extreme durability and impact resistance in driving hex nuts and self-tapping screws
  • Permanent magnet eliminates wobbling by securely gripping screws and hex nuts
  • Torque Resistant Design for less stress on the tip
  • Impact Strong™ increases shank stability and durability
  • Rust protection coating for superior wear and corrosion resistance
  • Laser engraved bit type and size for easy identification
  • Optimized heat treatment process strengthens the bit for impact resistance and stability
  • Maximum stability in in cordless and corded impact and drill drivers
  • Requires Certification

Specifications

Height:
23/50 in
Length:
5 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1/4 in
Tool Type:
Nut Setter
Weight:
0.05 lb
Width:
9/5 in



Customers Also Bought
1–6 of 18 items
Part #M49664522
Item #4202102
5 out of 5 Customer Rating
Requires Certification
Part #M49664523
Item #4202236
4.6 out of 5 Customer Rating
Requires Certification
Part #M49664561
Item #4202248
4.9 out of 5 Customer Rating
Requires Certification
Part #M49664526
Item #4202337
3.8 out of 5 Customer Rating
Requires Certification
Part #MMSHXL14
Item #257640
3.3 out of 5 Customer Rating
Requires Certification
Part #M48324503
Item #3875817
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DDNTSS716
Item #8456899
4.6 out of 5 Customer Rating
Requires Certification
Part #DDBH238QC
Item #8456587
5 out of 5 Customer Rating
Requires Certification
Part #DDNTSS12
Item #8456230
4.5 out of 5 Customer Rating
Requires Certification
Part #DDNTSS516
Item #8455885
5 out of 5 Customer Rating
Requires Certification
Part #DDSP2110P2
Item #8457333
4 out of 5 Customer Rating
Requires Certification
Part #DDMAPL4240
Item #8457253
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing