This product requires certification to purchase.

36 in. Shower Rail in Chrome

You last purchased this on
 
Hansgrohe

Unica 36 in. Shower Rail in Chrome

Brand image
You last purchased this on
 
Hansgrohe

Unica 36 in. Shower Rail in Chrome

  • Fast #
  • Part #H27640000
  • Item #7503206
  • Manufacturer Part #27640000
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flat aluminum profile with mirrored safety glass finish
  • Self-locking hand shower holder
  • Slider moves sideways, up/down, and pivots
  • Continuous angle adjustment for easy control
  • Shelf made of safety glass
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Unica
Color Finish Category:
Chromes
Color Finish Name:
Chrome
IAPMO Listed:
No
Length:
945 mm
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Slide Bar Height:
36 in
Width:
1-61/100 in



Customers Also Bought
1–6 of 18 items
Part #H04527820
Item #4839321
3.7 out of 5 Customer Rating
Requires Certification
Part #N2040-4261/04
Item #7716427
4.1 out of 5 Customer Rating
Requires Certification
Part #R376C
Item #7881109
4.1 out of 5 Customer Rating
Requires Certification
Part #H26926001
Item #9301653
3.4 out of 5 Customer Rating
Requires Certification
Part #RA4914IWPN
Item #7525326
3.7 out of 5 Customer Rating
Requires Certification
Part #PP62419BN
Item #9115364
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H28631670
Item #8846242
4.1 out of 5 Customer Rating
Requires Certification
Part #H28631140
Item #8846174
5 out of 5 Customer Rating
Requires Certification
Part #H28632820
Item #2471068
4.5 out of 5 Customer Rating
Requires Certification
Part #H27636000
Item #3618469
4.4 out of 5 Customer Rating
Requires Certification
Part #H04868000
Item #8232104
5 out of 5 Customer Rating
Requires Certification
Part #H04832250
Item #9301838
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing