This product requires certification to purchase.

Accessory - Mounting Frame Galvanized Steel

You last purchased this on
 
Elkay

Accessory - Mounting Frame Galvanized Steel

Brand image
You last purchased this on
 
Elkay

Accessory - Mounting Frame Galvanized Steel

  • Fast #
  • Part #EMFWS100
  • Item #4093452
  • Manufacturer Part #MFWS100
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single station mounting frame for use with in-wall EZH2O® models.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Healthcare, Hospitality, Office
Brand Model Compatibility:
In-Wall EZH2O® HydroBoost Bottle Fillers and SwirlFlo® One-Level Water Coolers
Color Finish Category:
Greys
Color Finish Name:
Galvanized Steel
Height:
18-3/4 in
Installation Type:
Wall Mount
Length:
40 in
Material:
Steel
Origin:
Domestic
Product Type:
Mounting Frame
Width:
12 in



Customers Also Bought
1–6 of 18 items
Part #ELZSTL8LC
Item #2908039
4.8 out of 5 Customer Rating
Requires Certification
Part #ELZWSSM
Item #4290620
5 out of 5 Customer Rating
Requires Certification
Part #EEWF3000
Item #4219487
5 out of 5 Customer Rating
Requires Certification
Part #ELZWSM8K
Item #4094354
5 out of 5 Customer Rating
Requires Certification
Part #EEZFMK
Item #10130790
3.6 out of 5 Customer Rating
Requires Certification
Part #H98312C
Item #3783265
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #EEZFMK
Item #10130790
3.6 out of 5 Customer Rating
Requires Certification
Part #EMF200
Item #1675363
4.8 out of 5 Customer Rating
Requires Certification
Part #E98530C
Item #4094897
5 out of 5 Customer Rating
Requires Certification
Part #EAP99
Item #1883470
4.8 out of 5 Customer Rating
Requires Certification
Part #E1000004306
Item #9936115
4.1 out of 5 Customer Rating
Requires Certification
Part #E2000000503
Item #9936116
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing