This product requires certification to purchase.

Cane Apron

You last purchased this on
 
Elkay

Cane Apron

Brand image
You last purchased this on
 
Elkay

Cane Apron

  • Fast #
  • Part #ELKAPREZL
  • Item #1606746
  • Manufacturer Part #LKAPREZL
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Grey Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Cane touch apron designed for use in specific bi-level applications.
  • For when coolers or bottle fillers are installed on an exposed wall.
  • For use with EZ style models.
  • Provides the mandatory 27” (686 mm) floor to underside requirement for detection in a circulation path when properly installed.
  • Light Gray Vinyl finish is durable and attractive.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Classroom, Healthcare, Hospitality, Office
Brand Model Compatibility:
LZSTL8C, LZTL8C, EZSTL8C and EZTL8C Water Coolers
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
5-1/2 in
Installation Type:
Wall Mount
Length:
17-5/8 in
Material:
Plastic
Origin:
Domestic
Product Type:
Apron
Width:
9-5/8 in



Customers Also Bought
1–6 of 18 items
Part #ELZSTL8WSLK
Item #3978619
5 out of 5 Customer Rating
Requires Certification
Part #EEZSTL8LC
Item #2239828
4.1 out of 5 Customer Rating
Requires Certification
Part #EMLP200
Item #3640535
5 out of 5 Customer Rating
Requires Certification
Part #H98312C
Item #3783265
4.1 out of 5 Customer Rating
Requires Certification
Part #E28401C
Item #2905428
3.7 out of 5 Customer Rating
Requires Certification
Part #E98731C
Item #4346401
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #E98731C
Item #4346401
4.9 out of 5 Customer Rating
Requires Certification
Part #E98324C
Item #3691110
3.8 out of 5 Customer Rating
Requires Certification
Part #E98732C
Item #4346403
3.1 out of 5 Customer Rating
Requires Certification
Part #E1000001622
Item #7105764
3.7 out of 5 Customer Rating
Requires Certification
Part #E35981C
Item #1971227
5 out of 5 Customer Rating
Requires Certification
Part #EMFWS100
Item #4093452
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing