This product requires certification to purchase.

Mounting Frame Galvanized Steel

You last purchased this on
 
Elkay

Mounting Frame Galvanized Steel

  • Fast #
  • Part #EMF200
  • Item #1675363
  • Manufacturer Part #MF200
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Mounting Frame Galvanized Steel

  • Fast #
  • Part #EMF200
  • Item #1675363
  • Manufacturer Part #MF200
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bi-level station mounting frame for use with ENOB ERFP ERO ERPB LNTE LRPB models.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Healthcare, Hospitality, Office
Brand Model Compatibility:
Square Front, Soft Sides® and SwirlFlo® Two-Level Water Coolers
Color Finish Category:
Greys
Color Finish Name:
Galvanized Steel
Gauge (metal):
16 ga
Height:
37-3/4 in
Installation Type:
Wall Mount
Length:
37-1/2 in
Material:
Steel
Origin:
Domestic
Product Type:
Mounting Frame
Width:
12 in