This product requires certification to purchase.

Aerator Kit for Elkay ezH2O HydroBoost Bottle Filling Station

You last purchased this on
 
Elkay

Aerator Kit for Elkay ezH2O HydroBoost Bottle Filling Station

Brand image
You last purchased this on
 
Elkay

Aerator Kit for Elkay ezH2O HydroBoost Bottle Filling Station

  • Fast #
  • Part #E98546C
  • Item #4346388
  • Manufacturer Part #98546C
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Classroom
Brand Model Compatibility:
EZH2O Halsey Taylor HydroBoost Bottle Fillers
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Flow Rate:
1 gpm
GSA Approved:
No
Height:
1-73/200 in
IAPMO Listed:
No
Length:
1-5/8 in
Material:
Stainless Steel
NSF Certified:
No
Origin:
Global
Product Type:
Aerator Kit
Width:
1-3/50 in



Customers Also Bought
1–6 of 18 items
Part #E1000004573
Item #7912390
4.8 out of 5 Customer Rating
Requires Certification
Part #E51300C
Item #3978616
4.7 out of 5 Customer Rating
Requires Certification
Part #E56192C
Item #2906302
4.9 out of 5 Customer Rating
Requires Certification
Part #E1000004306
Item #9936115
4.1 out of 5 Customer Rating
Requires Certification
Part #ELKAPREZL
Item #1606746
3.7 out of 5 Customer Rating
Requires Certification
Part #E98530C
Item #4094897
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #E56192C
Item #2906302
4.9 out of 5 Customer Rating
Requires Certification
Part #EMFWS210
Item #4707121
4.9 out of 5 Customer Rating
Requires Certification
Part #EMPW200
Item #3640538
5 out of 5 Customer Rating
Requires Certification
Part #EEWF172
Item #1884260
5 out of 5 Customer Rating
Requires Certification
Part #E98734C
Item #4290575
5 out of 5 Customer Rating
Requires Certification
Part #ELKAPREZL
Item #1606746
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing