This product requires certification to purchase.

Seat Duo Disc in Red

You last purchased this on
 
Fluidmaster

Seat Duo Disc in Red

Brand image
You last purchased this on
 
Fluidmaster

Seat Duo Disc in Red

  • Fast #
  • Part #F5103
  • Item #1622080
  • Manufacturer Part #5103
4.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tapered to fit all conventional flush valves
  • Includes 5" brass lower lift wire
  • Chlorine-resistant
  • One year warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Toilet
Brand Model Compatibility:
American Standard Actuator Flush Valves
Color Finish Category:
Reds
Color Finish Name:
Red
Depth:
1-7/20 in
Height:
6-3/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-3/4 in
Material:
Rubber, Brass
Product Type:
Seat Disc
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
4-3/4 in



Customers Also Bought
1–6 of 18 items
Part #A0336430070AP
Item #7024673
5 out of 5 Customer Rating
Requires Certification
Part #S3301073
Item #853613
5 out of 5 Customer Rating
Requires Certification
Part #LIN100949
Item #1923547
4.8 out of 5 Customer Rating
Requires Certification
Part #F385
Item #3790077
4 out of 5 Customer Rating
Requires Certification
Part #S3301075
Item #854335
4.7 out of 5 Customer Rating
Requires Certification
Part #A73814241000070AP
Item #7485654
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FPRO57K
Item #3010464
3.5 out of 5 Customer Rating
Requires Certification
Part #F400AK
Item #1098485
5 out of 5 Customer Rating
Requires Certification
Part #FPRO45K
Item #3010454
5 out of 5 Customer Rating
Requires Certification
Part #F400AKRP10
Item #4869118
4.4 out of 5 Customer Rating
Requires Certification
Part #F385
Item #3790077
4 out of 5 Customer Rating
Requires Certification
Part #F540AKRP5
Item #4742928
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing