This product requires certification to purchase.

32 in. Undermount Composite Single Bowl Kitchen Sink in Champagne

You last purchased this on
 
Franke

Peak 32 in. Undermount Composite Single Bowl Kitchen Sink in Champagne

Brand image
You last purchased this on
 
Franke

Peak 32 in. Undermount Composite Single Bowl Kitchen Sink in Champagne

  • Fast #
  • Part #FPKG11031CHA
  • Item #7059964
  • Manufacturer Part #PKG11031CHA
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Champagne Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Metropolitan Design: The sleek aesthetics of the Peak granite sink bring an elegant and natural look into your kitchen, with easy to clean, high-quality granite, complementing traditional, transitional and modern kitchens alike
  • Exceptional Quality and Durability: Franke granite sinks scratch, heat and fade resistant and made from 80% quartz, the hardest component of granite, and bonded using high-quality acrylic resins for a sink that will serve you for years to come
  • Quiet & Deep Bowls: Enjoy the naturally quiet material and deep bowls of Franke granite sinks, which allows for easier washing of larger dishes
  • Franke Integral Ledge System: Peak series sinks are specially designed with a patented, integrated ledge system to support optional accessories, such as shelf grids, cutting boards and colanders, turning your sink into a true ergonomic workstation.
  • Fits Minimum Cabinet Size 36"
  • Int. Dimensions - 31" x 17.75", Int. Depth (Bowl 1) - 9.5"
  • Ext. Dimensions - 32" x 18.75"
  • Franke stands behind the quality of this product with a limited lifetime warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Peak
Color Finish Category:
Neutrals
Color Finish Name:
Champagne
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
IAPMO Listed:
No
Length:
32 in
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
31 in x 17-3/4 in x 9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
31 in - 36 in
Width:
18-3/4 in



Customers Also Bought
1–6 of 18 items
Part #K3822-NA
Item #7426618
4.1 out of 5 Customer Rating
Requires Certification
Part #FMAG11031OWCHA
Item #9317040
3.1 out of 5 Customer Rating
Requires Certification
Part #FPKG11020CHA
Item #7786461
3.6 out of 5 Customer Rating
Requires Certification
Part #SQU03322SBNERO
Item #4526137
4.5 out of 5 Customer Rating
Requires Certification
Part #SQU03322ED077
Item #4195695
3.6 out of 5 Customer Rating
Requires Certification
Part #FPKG11031PWT
Item #9316982
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FPKG11020CHA
Item #7786461
3.6 out of 5 Customer Rating
Requires Certification
Part #FPKG11031PWT
Item #9316982
5 out of 5 Customer Rating
Requires Certification
Part #FPX28S
Item #4109587
4.1 out of 5 Customer Rating
Requires Certification
Part #FPKG3136RM
Item #7051628
5 out of 5 Customer Rating
Requires Certification
Part #FPG40S
Item #7059923
5 out of 5 Customer Rating
Requires Certification
Part #FPX70S
Item #4109581
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing