This product requires certification to purchase.
17.6 cu. ft. Top Mount Freezer Refrigerator in White
You last purchased this on
Frigidaire
17.6 cu. ft. Top Mount Freezer Refrigerator in White
slide 1
slide 1
You last purchased this on
Frigidaire
17.6 cu. ft. Top Mount Freezer Refrigerator in White
- Fast #
- Part #FFFHT1822UW
- Item #9808148
- Manufacturer Part #FFHT1822UW
5 out of 5 Customer Rating
17.6 cu. ft. Freezer on Top, Full and Side-By-Side Refrigerator
X
Points
$669.10
Call for Pricing
Color Finish Name:
White
Select Color Finish Name
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Purchase history
Frigidaire
17.6 cu. ft. Top Mount Freezer Refrigerator in White
FFHT1822UW
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
-
Requires Certification
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 17.6 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-13/16 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 4.3 cu ft
- Handle Type:
- Recessed
- Height:
- 66-15/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Glass, Wire
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 13.3 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Volts:
- 115V
- Weight:
- 158 lb
- Width:
- 27-7/8 in
Customers Also Bought
1–6 of 18 items
Part #FFCRE3062AS
Item #9304917
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFCD2413US
Item #7655147
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #AACR4303MFW
Item #7095322
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFMOS1846BS
Item #9884880
3.2 out of 5 Customer Rating
Requires Certification
Points
$309.99
EACH
Part #R97048956
Item #7221328
4.2 out of 5 Customer Rating
Requires Certification
Points
$13.98
EACH
Part #FFCRE3052BS
Item #9305009
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFLCE7522AW
Item #8339608
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #B413001
Item #3052891
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #SSM10141
Item #4851058
4.8 out of 5 Customer Rating
Requires Certification
Points
$82.87
EACH
Part #WC13HP
Item #7507336
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #T3090034F
Item #7223078
5 out of 5 Customer Rating
Requires Certification
Points
$20.42
EACH
Part #T3090036F
Item #7223083
4.2 out of 5 Customer Rating
Requires Certification
Points
$24.22
EACH
Part #GGDF450PGRWW
Item #9507255
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFHT1835VS
Item #8018678
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFTR1814WW
Item #9305376
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFHI1835VS
Item #8018669
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFTR1835VS
Item #8017295
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFHT1425VV
Item #7865221
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #FFFHT2045VS
Item #8018664
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFTR1814WW
Item #9305376
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFTR1835VS
Item #8017295
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFET1222UV
Item #7677842
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFHI1835VS
Item #8018669
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFRSS2323AS
Item #8339613
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFRSS2623AS
Item #8339671
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFHT1425VV
Item #7865221
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFET1022UW
Item #7677802
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFPE4533UM
Item #7677817
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFTR1425VW
Item #7865206
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFHT1814WW
Item #9211866
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFHT1835VS
Item #8018678
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFRSC2333AS
Item #8339635
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFTR1814WB
Item #9305383
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFFCD2413US
Item #7655147
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FSTACKIT24W
Item #8031236
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #FFCFG3083AS
Item #9960615
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing